Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Kit, M, Coat and Overalls

  • Mfr # SK100PRGM-C-PP

  • Zoro # G813344954


product price: $3,903.99
/ea
Free Shipping & Returns

Key Features

Includes Carrying Bag
Yes
Inseam
30 in
Window Material
Polyphenylene Ether
Includes
Large Bag
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRGM-C-PP
Zoro #
G813344954
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
49 in
Size
M
Maximum Waist Size
37 in
Tag Size
38 x 30
Minimum Waist Size
32 in
Minimum Chest Size
38 in

Details

Item
Arc Flash Kit
Includes Carrying Bag
Yes
Inseam
30 in
Window Material
Polyphenylene Ether
Includes
Large Bag
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
ATPV Rating
100 cal/sq cm
Standards
ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Color
Gray/Red
Clothing Included
Coat and Overalls
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Headwear Included
Hard Hat, Lift-Front Hood
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Includes Glove Protectors
No
Includes Safety Glasses
No
Visor Visibility Type
True Color
Includes Gloves
No
Arc Flash PPE Category
4
Included Hood Type
Standard

Description

Arc Flash Kit, Gray/Red, Size M, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.