Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Kit, M, Coat and Overalls

  • Mfr # SK20RGM-C-PP

  • Zoro # G713344474


product price: $1,837.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Includes
Large Bag
Maximum Waist Size
37 in
Includes Face Shield
Yes
Window Material
Polyphenylene Ether
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RGM-C-PP
Zoro #
G713344474
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
37 in
Maximum Chest Size
49 in
Size
M
Minimum Waist Size
32 in
Tag Size
38 x 30
Minimum Chest Size
38 in

Details

Item
Arc Flash Kit
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Includes
Large Bag
Includes Face Shield
Yes
Window Material
Polyphenylene Ether
Includes Hood
Yes
Headwear Included
Hard Hat, Lift-Front Hood
Color
Gray/Red
Inseam
30 in
Standards
ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 or 3, NFPA 70E PPE CAT. 2 or 4
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Clothing Included
Coat and Overalls
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
ATPV Rating
20 cal/sq cm
Includes Glove Protectors
No
Includes Safety Glasses
No
Visor Visibility Type
True Color
Arc Flash PPE Category
2
Includes Gloves
No
Included Hood Type
Standard

Description

Arc Flash Kit, Gray/Red, Size M, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 or 3, NFPA 70E PPE CAT. 2 or 4, Includes Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.