
Arc Flash Kit, M, Coat and Overalls
Mfr # SK20RGM-LF-C-PP
Zoro # G213344936
product price: $1,906.99
/ea
Free Shipping & Returns
Key Features
Headwear Included
Hard Hat, Lift-Front Hood
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Included Hood Type
Lift Front with Fan
Size
M
Will Fit Over Boots
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK20RGM-LF-C-PP
Zoro #
G213344936
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Maximum Chest Size
49 in
Maximum Waist Size
37 in
Tag Size
38 x 30
Minimum Chest Size
38 in
Minimum Waist Size
32 in
Description
Arc Flash Kit, Gray/Red, Size M, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.