
Arc Flash Kit, XL, Coat and Overalls
Mfr # SK65PRGXL-C-PP
Zoro # G013344136
product price: $3,504.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Red
Includes Carrying Bag
Yes
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Window Material
Polyphenylene Ether
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK65PRGXL-C-PP
Zoro #
G013344136
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Maximum Chest Size
57 in
Maximum Waist Size
45 in
Tag Size
46 x 30
Minimum Waist Size
40 in
Minimum Chest Size
46 in
Description
Arc Flash Kit, Gray/Red, Size XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.