
Arc Flash Kit, XL, Coat and Overalls
Mfr # SK65PRGXL-LF-C-PP
Zoro # G213345230
product price: $3,706.99
/ea
Free Shipping & Returns
Key Features
Features
Included Hood Type
Lift Front with Fan
Color
Gray/Red
Maximum Chest Size
57 in
Window Material
Polyphenylene Ether
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK65PRGXL-LF-C-PP
Zoro #
G213345230
UPC #
-
Country of Origin
United States
Dimensions
Maximum Chest Size
57 in
Size
XL
Maximum Waist Size
45 in
Minimum Chest Size
46 in
Minimum Waist Size
40 in
Tag Size
46 x 30
Description
Arc Flash Kit, Gray/Red, Size XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Face Shield Protective Bag, Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.