Arc Flash PPE Kit, Gray/Red, 4XL
Mfr # SK65PRG4X-PP
Zoro # G810066897
product price: $2,493.99
/ea
Free Shipping & Returns
Key Features
Minimum Chest Size
58 in
Includes
Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Maximum Waist Size
54 in
Includes Gloves
No
Color
Gray/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK65PRG4X-PP
Zoro #
G810066897
UPC #
848650006917
Country of Origin
United States
Dimensions
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Maximum Chest Size
60 in
Size
4XL
Details
Includes
Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Includes Gloves
No
Color
Gray/Red
Includes Glove Protectors
No
Includes Face Shield
Yes
Includes Hood
No
Item
Arc Flash PPE Kit
Includes Safety Glasses
No
Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Headwear Included
Hard Hat
ATPV Rating
65 cal/sq cm
Garment Material Trade Name
PrismShield, Pro-Wear
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Included Hood Type
Arc Flash
Arc Flash PPE Category
4
Clothing Included
Coat and Overalls
Description
Arc Flash PPE Kit, Gray/Red, Size 4XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.