Zoro Homepage

Arc Flash PPE Kit, Gray/Red, XL

  • Mfr # SK65PRGXL-PP

  • Zoro # G010066901


product price: $2,852.99
/ea
Free Shipping & Returns

Key Features

Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Maximum Waist Size
42 in
Includes Glove Protectors
No
Size
XL
ATPV Rating
65 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK65PRGXL-PP
Zoro #
G010066901
UPC #
848650006887
Country of Origin
United States

Dimensions

Maximum Waist Size
42 in
Size
XL
Minimum Waist Size
40 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Includes Glove Protectors
No
ATPV Rating
65 cal/sq cm
Item
Arc Flash PPE Kit
Garment Material Trade Name
PrismShield, Pro-Wear
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Color
Gray/Red
Includes Hood
No
Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Includes
Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Includes Safety Glasses
No
Included Hood Type
Arc Flash
Headwear Included
Hard Hat
Includes Gloves
No

Description

Arc Flash PPE Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.