Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK100XL-SPL
Zoro #
G4033132
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Fits Chest Size
56 in
Fits Waist Size
56 in
Maximum Waist Size
56 in
Maximum Chest Size
56 in
Tag Size
56 x 30
Details
Item
Arc Flash Clothing Kit
Color
Khaki
Arc Flash PPE Category
4
ATPV Rating
100 cal/sq cm
Inseam
30 in
Material
TuffWeld Fabric
Standards
NFPA 70E
Includes
Arc Flash Coat, Bib Overall, Hard Hat, PRO-HOOD, Safety Glasses, Storage Bag
Garment Material Trade Name
TuffWeld
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes Gloves
No
Includes Gloves
Without Gloves
Description
Arc Flash Clothing Kit, Khaki, Size XL, Fits Chest Size 56 in, Fits Waist Size 56 in, Inseam 30 in, Material TuffWeld Fabric, Hazard Risk Category (HRC) 4, Standards NFPA 70E, Includes Arc Flash Coat, Bib Overall, Hard Hat, PRO-HOOD, Safety Glasses, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.