Bib Overalls, 100 cal/sq cm ATPV, 3XL, 30 in Inseam, GlenGuard(R), Elastic

  • Mfr # ACB100RG3X

  • Zoro # G8344588


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
GlenGuard(R)
Fabric Weight
22.9 oz
Inseam
30 in
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB100RG3X
Zoro #
G8344588
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Waist Size
64 in
Size - Body Type
Regular
Maximum Waist Size
64 in
Waist Size
64 in
Size (Max. Waist x Inseam)
64 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Material
GlenGuard(R)
Fabric Weight
22.9 oz
Inseam
30 in
Closure Type
Elastic
ATPV Rating
100 cal/sq cm
Arc Flash PPE Category
4
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
High-Visibility
No
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Pass Through Pockets
0
Includes Suspenders
Yes
Series
Pro-Wear(R) Plus Arc Flash
Includes Lining
Yes
Number of Pockets
0
Garment Material Trade Name
GlenGuard®

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Type Elastic, Color Gray, Fabric Weight 22.9 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name GlenGuard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.