Bib Overalls, 100 cal/sq cm ATPV, XL, 30 in Inseam, GlenGuard(R), Elastic

  • Mfr # ACB100RGXL

  • Zoro # G8340239


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
GlenGuard(R)
Fabric Weight
22.9 oz
Inseam
30 in
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB100RGXL
Zoro #
G8340239
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Waist Size
56 in
Waist Size
56 in
Size - Body Type
Regular
Maximum Waist Size
56 in
Size (Max. Waist x Inseam)
56 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Material
GlenGuard(R)
Fabric Weight
22.9 oz
Inseam
30 in
Closure Type
Elastic
ATPV Rating
100 cal/sq cm
Arc Flash PPE Category
4
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Includes Lining
Yes
Number of Inside Pockets
0
Series
Pro-Wear(R) Plus Arc Flash
High-Visibility
No
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Pass Through Pockets
0
Number of Pockets
0
Garment Material Trade Name
GlenGuard®

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Type Elastic, Color Gray, Fabric Weight 22.3 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.