Bib Overalls, 12 cal/sq cm ATPV, 2XL, 30 in Inseam, Cotton/Nylon, Elastic

  • Mfr # ACB12RG2X

  • Zoro # G8343644


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Cotton/Nylon
Fabric Weight
9 oz
Inseam
30 in
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB12RG2X
Zoro #
G8343644
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
60 in
Maximum Waist Size
60 in
Waist Size
60 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
60 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Material
Cotton/Nylon
Fabric Weight
9 oz
Inseam
30 in
Closure Type
Elastic
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
2
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Number of Outside Pockets
0
High-Visibility
No
Pass Through Pockets
0
Includes Lining
Yes
Number of Inside Pockets
0
Series
Pro-Wear(R) Plus Arc Flash
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Garment Material Trade Name
Cotton/Nylon
Number of Pockets
0

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 9 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.