Shop SALISBURY
See all product information
Create Account
Bib Overalls, 20 cal/sq cm ATPV, 5XL, 30 in Inseam
- Mfr # ACB20RG5X
- Zoro # G007820035
product price:Â
$
334.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Inseam
30 in
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACB20RG5X
- Zoro #
- G007820035
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bib Overalls
- Color
- Gray/Red
- Fabric Weight
- 13.1 oz/sq yd
- Inseam
- 30 in
- ATPV Rating
- 20 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Standards
- ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Insulated for Cold Conditions
- No
- High-Visibility
- No
- Includes Suspenders
- Yes
- Number of Inside Pockets
- 0
- Moisture-Wicking
- Yes
- Will Fit Over Boots
- Yes
- Number of Outside Pockets
- 0
- ANSI Class
- 1
- Garment Material Trade Name
- Westex UltraSoft®
- Material Trade Name
- Westex UltraSoft
- Includes Lining
- No
- Wire Color
- Gray/Red
Dimensions
- Size
- 5XL
- Minimum Waist Size
- 56 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 58 in
- Fits Chest Size
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ANSI Class 1, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 13.1 oz/sq yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.