Bib Overalls, 40 cal/sq cm ATPV, 30 in Inseam, Synthetic Fiber Blend
Mfr # ACB4030PLTL
Zoro # G5046894
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Synthetic Fiber Blend
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Adjustable Hook and Pile Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACB4030PLTL
Zoro #
G5046894
UPC #
848650020579
Country of Origin
United States
Dimensions
Fits Waist Size
36 in to 38 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Size (Max. Waist x Inseam)
38 in x 30 in
Details
Item
Bib Overalls
Color
Green
Material
Synthetic Fiber Blend
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Adjustable Hook and Pile Straps
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread
Standards
ASTM F1506, CE 1020 Certification, NFPA 70E
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes Suspenders
Yes
Number of Pockets
0
Garment Material Trade Name
Synthetic Fiber Blend
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Hook and Pile Straps, Color Green, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Synthetic Fiber Blend, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.