Bib Overalls, 40 cal/sq cm ATPV, 30 in Inseam, Synthetic Fiber Blend
- Mfr # ACB4030PLTXL
- Zoro # G5046903
product price:Â
$
584.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Green
Material
Synthetic Fiber Blend
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Adjustable Hook and Pile Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACB4030PLTXL
- Zoro #
- G5046903
- UPC #
- 848650020586
- Country of Origin
- Mexico
- Item
- Bib Overalls
- Color
- Green
- Material
- Synthetic Fiber Blend
- Fabric Weight
- 11 oz
- Inseam
- 30 in
- Closure Type
- Adjustable Hook and Pile Straps
- ATPV Rating
- 40 cal/sq cm
- Arc Flash PPE Category
- 4
- Features
- Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread
- Standards
- ASTM F1506, CE 1020 Certification, NFPA 70E
- Number of Outside Pockets
- 0
- Number of Inside Pockets
- 0
- Includes Suspenders
- Yes
- Garment Material Trade Name
- Synthetic Fiber Blend
- Number of Pockets
- 0
- Total Number of Pockets
- 0
- Material Trade Name
- Synthetic Fiber Blend
- Front Closure
- Adjustable Hook and Pile Straps
- Wire Color
- Green
Dimensions
- Fits Waist Size
- 40 in to 42 in
- Maximum Waist Size
- 42 in
- Minimum Waist Size
- 40 in
- Size (Max. Waist x Inseam)
- 42 in x 30 in
- Fits Chest Size
- Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Hook and Pile Straps, Color Green, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Synthetic Fiber Blend, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.