Bib Overalls, 40 cal/sq cm ATPV, L, 30 in Inseam, GlenGuard(R), Elastic

  • Mfr # ACB40PRGL

  • Zoro # G8344798


product price:  $738.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
GlenGuard(R)
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB40PRGL
Zoro #
G8344798
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
52 in
Waist Size
52 in
Size - Body Type
Regular
Maximum Waist Size
52 in
Size (Max. Waist x Inseam)
52 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Material
GlenGuard(R)
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Elastic
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Includes Lining
Yes
Insulated for Cold Conditions
No
Includes Suspenders
Yes
Series
Pro-Wear(R) Plus Arc Flash
Number of Inside Pockets
0
Number of Outside Pockets
0
Pass Through Pockets
0
Will Fit Over Boots
Yes
High-Visibility
No
Number of Pockets
0
Garment Material Trade Name
GlenGuard®

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Elastic, Color Gray, Fabric Weight 10.9 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.