Bib Overalls, 8 cal/sq cm ATPV, L, 30 in Inseam, Cotton/Nylon, Elastic

  • Mfr # ACB8RGL

  • Zoro # G8344387


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Cotton/Nylon
Fabric Weight
7 oz
Inseam
30 in
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB8RGL
Zoro #
G8344387
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
52 in
Maximum Waist Size
52 in
Size - Body Type
Regular
Waist Size
52 in
Size (Max. Waist x Inseam)
52 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Material
Cotton/Nylon
Fabric Weight
7 oz
Inseam
30 in
Closure Type
Elastic
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Insulated for Cold Conditions
No
Includes Suspenders
Yes
Number of Inside Pockets
0
High-Visibility
No
Pass Through Pockets
0
Will Fit Over Boots
Yes
Includes Lining
Yes
Series
Pro-Wear(R) Plus Arc Flash
Number of Outside Pockets
0
Garment Material Trade Name
Cotton/Nylon
Number of Pockets
0

Description

ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 8.9 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.