Bib Overalls, 40 cal/sq cm ATPV, 2XL, 30 in Inseam, Cotton, Adjustable Hook and Pile Straps (Discontinued)
- Mfr # ACB4030GY2X
- Zoro # G0021962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB4030GY2X
Zoro #
G0021962
UPC #
848650020401
Country of Origin
United States
Dimensions
Size
2XL
Length
30 in
Fits Waist Size
44 in to 46 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Size (Max. Waist x Inseam)
46 in x 30 in
Details
Item
Bib Overalls
Color
Gray
Material
Cotton
Fabric Weight
11 oz
Inseam
30 in
Closure Type
Adjustable Hook and Pile Straps
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread
Standards
ASTM F1506, CE 1020 Certification, NFPA 70E
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes Suspenders
Yes
Waist Closures
Adjustable Hook and Pile Straps
Fabric Wt
Heavyweight
Garment Material Trade Name
Cotton
Number of Pockets
0
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Hook and Pile Straps, Color Gray, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.