Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB830BLM
Zoro #
G0021576
UPC #
848650020029
Country of Origin
United States
Dimensions
Size
M
Fits Waist Size
32 in to 34 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Details
Item
Bib Overalls
Color
Navy
Arc Flash PPE Category
2
Closure Type
Adjustable Hook and Pile Straps
ATPV Rating
8 cal/sq cm
Inseam
30 in
Material
Cotton
Fabric Weight
11 oz
Standards
ASTM F1506, CE 1020 Certification, NFPA 70E
Features
Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread
Number of Inside Pockets
0
Number of Outside Pockets
0
Includes Suspenders
Yes
Waist Closures
Adjustable Hook and Pile Straps
Fabric Wt
Heavyweight
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Hook and Pile Straps, Color Navy, Fabric Weight 11 oz, Features Integrated Heavy Duty Suspenders, Sewn with Nomex(R) Thread, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size M, Standards ASTM F1506, CE 1020 Certification, NFPA 70E, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.