Connector End Line Hose, 4-1/2 Ft.
Mfr # OR150-45C
Zoro # G2862492
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Material
Type II SALCOR
Standards
ASTM D 1050
Class
III
Length
54 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR150-45C
Zoro #
G2862492
UPC #
-
Country of Origin
United States
Dimensions
Length
54 in
Inside Dia.
1 1/2 in
Details
Item
Connector End Line Hose
Material
Type II SALCOR
Standards
ASTM D 1050
Class
III
Color
Orange
Description
Connector End Line Hose, Length 54 in, Inside Dia. 1 1/2 in, Class III, Orange, Material Type II SALCOR, Standards ASTM D 1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.