Zoro Homepage

Connector End Line Hose, 6 Ft.

  • Mfr # OR150-6C-ES

  • Zoro # G2569795


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Type II SALCOR
Standards
ASTM D 1050
Class
III
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR150-6C-ES
Zoro #
G2569795
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Inside Dia.
1 1/2 in

Details

Item
Connector End Line Hose
Color
Orange
Material
Type II SALCOR
Standards
ASTM D 1050
Class
III

Description

Connector End Line Hose, Length 72 in, Inside Dia. 1 1/2 in, Class III, Orange, Material Type II SALCOR, Standards ASTM D 1050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.