Zoro Homepage

Coverall, 10.1 oz/sq yd Fabric Weight, Gray/Red, 4XL

  • Mfr # ACCA12RG4X

  • Zoro # G907448179


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray/Red
Fabric Weight
10.1 oz/sq yd
Closure Type
Hook and Loop, Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCA12RG4X
Zoro #
G907448179
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Chest Size
60 in
Size - Body Type
Regular
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Coverall
Color
Gray/Red
Fabric Weight
10.1 oz/sq yd
Closure Type
Hook and Loop, Zipper
Gender
Unisex
Features
Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Material Trade Name
Westex UltraSoft
Total Number of Pockets
0
ATPV Rating
12 cal/sq cm
Number of Inside Pockets
0
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Number of Pockets
0
Moisture-Wicking
Yes
Insulated for Cold Conditions
No
Arc Flash PPE Category
2
Coverall Features
Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits
High-Visibility
No
Collar Style
Shortened Stand Up Collar
ANSI Class
1
Number of Outside Pockets
0
Back Stripe Pattern
None
Cuff Style
Knit
Ankle Closure
Hook-and-Loop
Ankle Style
Hook-and-Loop
Will Fit Over Boots
Yes
Material
Westex UltraSoft® fabric

Description

ANSI Class 1, ATPV Rating 12 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Hook and Loop, Zipper, Collar Style Stand-Up, Color Gray/Red, Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Cuff Style Knit, Fabric Weight 10.1 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.