Coverall, 20 cal/sq cm ATPV, 3XL, 31 in Inseam, Cotton/Nylon, Hook-and-Loop

  • Mfr # ACCA20RG3X

  • Zoro # G8342829


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Material
Cotton/Nylon
Fabric Weight
13 oz
Inseam
31 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCA20RG3X
Zoro #
G8342829
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Sleeve Length
39 in
Fits Waist Size
56 in
Fits Chest Size
60 in
Maximum Waist Size
56 in
Size - Body Type
Regular
Maximum Chest Size
60 in

Details

Item
Coverall
Color
Gray/Red
Material
Cotton/Nylon
Fabric Weight
13 oz
Inseam
31 in
Gender
Men's
Closure Type
Hook-and-Loop
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Features
Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread
Standards
ASTM F1506 and NFPA 70E, CE 0120 Certified
High-Visibility
No
Material Trade Name
Nomex(R)
Total Number of Pockets
0
Number of Outside Pockets
0
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Number of Inside Pockets
0
Number of Pockets
0
Garment Material Trade Name
Nomex®
Cuff Style
Knit

Description

ATPV Rating 20 cal/sq cm, Ankle Closure Hook and loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Cuff Style Elastic Knit, Fabric Weight 13.1 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.