Coverall, 20 cal/sq cm ATPV, 4XL, Hook and Loop, Zipper
Mfr # ACCA20RG4X
Zoro # G307481400
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Gender
Unisex
Closure Type
Hook and Loop, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCA20RG4X
Zoro #
G307481400
UPC #
-
Country of Origin
Mexico
Dimensions
Size
4XL
Size - Body Type
Regular
Minimum Waist Size
52 in
Maximum Chest Size
60 in
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Description
ANSI Class 1, ATPV Rating 20 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Hook and Loop, Zipper, Collar Style Stand-Up, Color Gray/Red, Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Cuff Style Knit, Fabric Weight 13.1 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.