Coverall, 8 cal/sq cm ATPV, 4XL, 32 in Inseam, Cotton/Nylon, Hook-and-Loop

  • Mfr # ACCA8RG4X

  • Zoro # G8344168


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Material
Cotton/Nylon
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCA8RG4X
Zoro #
G8344168
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Waist Size
60 in
Sleeve Length
40 in
Fits Chest Size
64 in
Maximum Waist Size
60 in
Maximum Chest Size
64 in
Size - Body Type
Regular

Details

Item
Coverall
Color
Gray/Red
Material
Cotton/Nylon
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Hook-and-Loop
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Features
Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread
Standards
ASTM F1506 and NFPA 70E, CE 0120 Certified
Number of Outside Pockets
0
Total Number of Pockets
0
Number of Inside Pockets
0
High-Visibility
No
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Material Trade Name
Nomex(R)
Number of Pockets
0
Garment Material Trade Name
Nomex®
Cuff Style
Knit

Description

ATPV Rating 8 cal/sq cm, Ankle Closure Hook and loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Coverall Features Articulated Knee, Articulated Sleeve, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Cuff Style Elastic Knit, Fabric Weight 8.9 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.