Dielectric Rubber Boots, Electrigrip Non Slip Sole, Red, 7
Mfr # 52000 07-ES
Zoro # G708538871
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Waterproof
Yes
Color
Red
Height
15 in
Series
Electrigrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52000 07-ES
Zoro #
G708538871
UPC #
-
Country of Origin
China
Dimensions
Size
7
Height
15 in
Boot Height
15 in
Details
Gender
Unisex
Waterproof
Yes
Color
Red
Item
Dielectric Rubber Boots
Series
Electrigrip
Upper Material
Rubber
Footwear Shank
Yes
Footwear Application
Electrical
Liner Material
Quick Drying SBR Foam lining
Midsole Material
Rubber
Completely Non Metallic
Yes
Predominant Footwear Color
Red
Footwear Sole Pattern
Non Slip
Style Number
52000
Features
High-vis color, built in composite safety toe cap, puncture resistant sole, quick drying SBR foam linining, integrated shank, raised heel with ladder grips, heel kick off ledge, reflective stripe, exceptional outsole traction
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Standards
ASTM F2413, ASTM F1116, ASTM F1117, CSA Z195, ASTM F2628
Description
Electrigrip Rubber Boots,Size 7,PR, Footwear Sole Pattern Non Slip, Red, Style Number 52001, Boot Height 15 in, Unisex, Waterproof Yes, Upper Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.