Zoro Homepage

Electrical Glove Protector, Goatskin, 10 in Length, Cream, Size 10

  • Mfr # LPG10/10

  • Zoro # G7432792


product price: $74.89
/pr

Key Features

Color
Cream
Glove Materials
Goatskin
Length
10 in
Standards
NFPA 70E, ASTM F696
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG10/10
Zoro #
G7432792
UPC #
848650060643
Country of Origin
United States

Dimensions

Glove Size
10
Length
10 in
Size
10

Details

Item
Electrical Glove Protector
Color
Cream
Glove Materials
Goatskin
Standards
NFPA 70E, ASTM F696

Description

Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.