Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Glove Protector, Goatskin, 10 in Length, Cream, Size 9 1/2 in

  • Mfr # LPG10/9H

  • Zoro # G8495891


product price: $74.89
/pr

Key Features

Color
Cream
Glove Materials
Goatskin
Length
10 in
Standards
NFPA 70E, ASTM F696
Size
9-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG10/9H
Zoro #
G8495891
UPC #
848650060636
Country of Origin
United States

Dimensions

Glove Size
9 1/2 in
Length
10 in
Size
9-1/2

Details

Item
Electrical Glove Protector
Color
Cream
Glove Materials
Goatskin
Standards
NFPA 70E, ASTM F696

Description

Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.