Electrical-Insulating Glove Kit, 500V AC, 750V DC, Rubber, 14 in Length, Red, Size 9-1/2

  • Mfr # GK0014R/9H

  • Zoro # G0077014


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK0014R/9H
Zoro #
G0077014
UPC #
848650057667
Country of Origin
United States

Dimensions

Glove Size
9-1/2
Length
14 in
Glove Length
14 in
Size - Numeric
9 1/2

Details

Item
Electrical-Insulating Glove Kit
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, ASTM F696, IEC EN60903
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Electrical Glove Type
Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Color
Red
Brand and Series
Salisbury GK0014R
Series
GK0014R
Leather Protector Type
Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Type
Type I
Max. Use Voltage
500 V AC / 750 V DC
Cuff Color
Red
Proof Test Voltage (AC)
2,500V AC
Proof Test Voltage (DC)
10,000V DC
Cuff-End Color
Red

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK0014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.