Zoro Homepage

Electrical-Insulating Glove Protectors, Cowhide, 10" Length, Yellow, Size 9-1/2

  • Mfr # LP10A/9H

  • Zoro # G2827441


product price: $91.29
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
10"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP10A/9H
Zoro #
G2827441
UPC #
848650060117
Country of Origin
United States

Dimensions

Glove Size
9-1/2
Length
10"
Cuff Length
2 in
Glove Length
10 in
Size - Numeric
9 1/2

Details

Item
Electrical-Insulating Glove Protectors
Color
Yellow
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Brand and Series
Salisbury LP10A
Leather Protector Color
Yellow
For Voltage Class
Class 2
Thumb Style
Straight
Series
LP10A
Leather Glove Style
Work
Leather Palm Process
Grain
Leather Origin
Domestic
Cuff Material
Cowhide

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LP10A, Brand and Series Salisbury LP10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 9-1/2, Leather Palm Process Grain, Leather Protector Color Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products