Electrical-Insulating Glove Protectors, Cowhide, 13" Length, White/Orange, Size 8
Mfr # ILP4S/8
Zoro # G5043997
product price: $49.65
/prKey Features
Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
13"
Voltage Class
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILP4S/8
Zoro #
G5043997
UPC #
848650059265
Country of Origin
India
Dimensions
Glove Size
8
Length
13"
Glove Length
13 in
Cuff Length
5 in
Size - Numeric
8
Details
Item
Electrical-Insulating Glove Protectors
Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Leather Glove Style
Work
Leather Origin
Import
Brand and Series
Salisbury ILP4S
Leather Palm Process
Grain
Leather Protector Color
Orange, White
For Voltage Class
Class 4
Cuff Material
Cowhide
Thumb Style
Straight
Series
ILP4S
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series ILP4S, Brand and Series Salisbury ILP4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 5 in, Glove Length 13 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.