Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Glove Protectors, Cowhide, 13" Length, Yellow/Orange, Size 9-1/2

  • Mfr # LP4S/9H

  • Zoro # G2827338


product price: $88.19
/pr
Free Shipping & Returns

Key Features

Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
13"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP4S/9H
Zoro #
G2827338
UPC #
848650060278
Country of Origin
United States

Dimensions

Glove Size
9-1/2
Length
13"
Cuff Length
5 in
Glove Length
13 in
Size - Numeric
9 1/2

Details

Item
Electrical-Insulating Glove Protectors
Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Thumb Style
Straight
Leather Origin
Domestic
Cuff Material
Cowhide
Leather Protector Color
Orange, Yellow
For Voltage Class
Class 4
Series
LP4S
Brand and Series
Salisbury LP4S
Leather Glove Style
Work
Leather Palm Process
Grain

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LP4S, Brand and Series Salisbury LP4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 5 in, Glove Length 13 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 9-1/2, Leather Palm Process Grain, Leather Protector Color Orange, Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.