Electrical-Insulating Glove Protectors, Cowhide, 16 in Length, Size 10
Mfr # LP7C/10
Zoro # G1375276
product price: $113.99
/prSold in multiples of 6 for $683.94
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
16 in
Voltage Class
4
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP7C/10
Zoro #
G1375276
UPC #
848650060551
Country of Origin
United States
Dimensions
Glove Size
10
Length
16 in
Glove Length
16 in
Cuff Length
8 in
Size - Numeric
10
Details
Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
Cuff Material
Cowhide
For Voltage Class
Class 4
Brand and Series
Salisbury LP7C
Leather Glove Style
Work
Series
LP7C
Leather Origin
Domestic
Leather Palm Process
Grain
Leather Protector Color
Orange, Yellow
Thumb Style
Straight
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, Series LP7C, Brand and Series Salisbury LP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange, Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.