Zoro Homepage

Electrical-Insulating Glove Protectors, Cowhide, 16 in Length, Size 12

  • Mfr # ILP7C/12

  • Zoro # G1375389


product price: $49.99
/pr
Sold in multiples of 6 for $299.94

Key Features

Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
16 in
Voltage Class
4
Glove Hand Style
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILP7C/12
Zoro #
G1375389
UPC #
848650059470
Country of Origin
China

Dimensions

Glove Size
12
Length
16 in
Cuff Length
8 in
Glove Length
16 in
Size - Numeric
12

Details

Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F496
Thumb Style
Straight
Leather Glove Style
Work
Leather Protector Color
Orange, White
Series
ILP7C
Brand and Series
Salisbury ILP7C
Leather Palm Process
Grain
Leather Origin
Import
Cuff Material
Cowhide
For Voltage Class
Class 4

Description

Electrical-Insulating Glove Protectors, Standards ASTM F496, Series ILP7C, Brand and Series Salisbury ILP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.