Electrical-Insulating Glove Protectors, Goatskin, 12" Length, Yellow/Orange, Size 11

  • Mfr # LPG3S/11

  • Zoro # G2826960


product price: $86.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
12"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG3S/11
Zoro #
G2826960
UPC #
848650060841
Country of Origin
United States

Dimensions

Glove Size
11
Length
12"
Cuff Length
4 in
Glove Length
12 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Thumb Style
Straight
For Voltage Class
Class 4
Leather Origin
Domestic
Leather Protector Color
Orange, Yellow
Brand and Series
Salisbury LPG3S
Leather Glove Style
Work
Series
LPG3S
Cuff Material
Goatskin
Leather Palm Process
Grain

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LPG3S, Brand and Series Salisbury LPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange, Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.