Electrical-Insulating Glove Protectors, Goatskin, 12" Length, Yellow/Orange, Size 8-1/2

  • Mfr # LPG3S/8H

  • Zoro # G2826988


product price: $96.15
/pr
Free Shipping & Returns

Key Features

Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
12"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG3S/8H
Zoro #
G2826988
UPC #
848650060797
Country of Origin
United States

Dimensions

Glove Size
8-1/2
Length
12"
Glove Length
12 in
Cuff Length
4 in
Size - Numeric
8 1/2

Details

Item
Electrical-Insulating Glove Protectors
Color
Yellow/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
For Voltage Class
Class 4
Thumb Style
Straight
Series
LPG3S
Leather Glove Style
Work
Leather Palm Process
Grain
Cuff Material
Goatskin
Leather Protector Color
Orange, Yellow
Brand and Series
Salisbury LPG3S
Leather Origin
Domestic

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LPG3S, Brand and Series Salisbury LPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 8-1/2, Leather Palm Process Grain, Leather Protector Color Orange, Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.