Zoro Homepage

Electrical-Insulating Glove Protectors, Goatskin, 14" Length, White/Orange, Size 12

  • Mfr # ILPG5S/12

  • Zoro # G2827548


product price: $49.49
/pr

Key Features

Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
14"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILPG5S/12
Zoro #
G2827548
UPC #
848650059821
Country of Origin
China

Dimensions

Glove Size
12
Length
14"
Cuff Length
6 in
Glove Length
14 in
Size - Numeric
12

Details

Item
Electrical-Insulating Glove Protectors
Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
For Voltage Class
Class 4
Leather Palm Process
Grain
Brand and Series
Salisbury ILPG5S
Cuff Material
Goatskin
Thumb Style
Straight
Series
ILPG5S
Leather Glove Style
Work
Leather Protector Color
Orange, White
Leather Origin
Import

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series ILPG5S, Brand and Series Salisbury ILPG5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 6 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.