Electrical-Insulating Glove Protectors, Goatskin, 15 in Length, Size 10
Mfr # ILPG6C/10
Zoro # G1375407
product price: $42.69
/prSold in multiples of 6 for $256.14
Key Features
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
15 in
Voltage Class
4
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILPG6C/10
Zoro #
G1375407
UPC #
848650059852
Country of Origin
China
Dimensions
Glove Size
10
Length
15 in
Glove Length
15 in
Cuff Length
7 in
Size - Numeric
10
Details
Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
Cuff Material
Goatskin
Series
ILPG6C
Leather Palm Process
Grain
Leather Protector Color
Orange, White
Leather Glove Style
Work
Brand and Series
Salisbury ILPG6C
Thumb Style
Straight
Leather Origin
Import
For Voltage Class
Class 4
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, Series ILPG6C, Brand and Series Salisbury ILPG6C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 7 in, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.