Electrical-Insulating Glove Protectors, Goatskin, 15 in Length, Size 11
Mfr # ILPG6C/11
Zoro # G1375416
product price: $42.69
/prSold in multiples of 6 for $256.14
Key Features
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
15 in
Voltage Class
4
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILPG6C/11
Zoro #
G1375416
UPC #
848650059869
Country of Origin
China
Dimensions
Glove Size
11
Length
15 in
Cuff Length
7 in
Glove Length
15 in
Size - Numeric
11
Details
Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
Leather Protector Color
Orange, White
Thumb Style
Straight
Leather Glove Style
Work
Brand and Series
Salisbury ILPG6C
Cuff Material
Goatskin
Series
ILPG6C
Leather Palm Process
Grain
For Voltage Class
Class 4
Leather Origin
Import
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, Series ILPG6C, Brand and Series Salisbury ILPG6C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 7 in, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.