Electrical-Insulating Glove Protectors, Goatskin, 15" Length, White/Orange, Size 11

  • Mfr # ILPG6S/11

  • Zoro # G5044322


product price: $44.19
/pr

Key Features

Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
15"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILPG6S/11
Zoro #
G5044322
UPC #
848650059920
Country of Origin
China

Dimensions

Glove Size
11
Length
15"
Cuff Length
7 in
Glove Length
15 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
For Voltage Class
Class 4
Cuff Material
Goatskin
Thumb Style
Straight
Leather Palm Process
Grain
Brand and Series
Salisbury ILPG6S
Leather Protector Color
Orange, White
Leather Glove Style
Work
Series
ILPG6S
Leather Origin
Import

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series ILPG6S, Brand and Series Salisbury ILPG6S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 7 in, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.