Zoro Homepage

Electrical-Insulating Glove Protectors, Goatskin, 16 in Length, Size 8

  • Mfr # ILPG7C/8

  • Zoro # G1375206


product price: $51.49
/pr
Sold in multiples of 6 for $308.94

Key Features

Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
16 in
Voltage Class
4
Glove Hand Style
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILPG7C/8
Zoro #
G1375206
UPC #
848650059951
Country of Origin
China

Dimensions

Glove Size
8
Length
16 in
Cuff Length
8 in
Glove Length
16 in
Size - Numeric
8

Details

Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
Leather Origin
Import
Brand and Series
Salisbury ILPG7C
Thumb Style
Straight
Series
ILPG7C
Leather Protector Color
Orange, White
For Voltage Class
Class 4
Cuff Material
Goatskin
Leather Palm Process
Grain
Leather Glove Style
Work

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, Series ILPG7C, Brand and Series Salisbury ILPG7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 8 in, Glove Length 16 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.