Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Yellow, Size 11

  • Mfr # E014Y/11

  • Zoro # G5264117


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E014Y/11
Zoro #
G5264117
UPC #
848650052426
Country of Origin
United States

Dimensions

Glove Size
11
Length
14 in
Glove Length
14 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Cuff-End Color
Yellow
Max. Use Voltage
1000V AC/1500V DC
Series
E014Y
Electrical Insulating Type
Type I
Brand and Series
Salisbury E014Y
Proof Test Voltage (AC)
5,000V AC
Proof Test Voltage (DC)
20,000V DC

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.