Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Yellow, Size 9 1/2

  • Mfr # E014BY/9H

  • Zoro # G5264239


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E014BY/9H
Zoro #
G5264239
UPC #
848650052075
Country of Origin
United States

Dimensions

Glove Size
9 1/2
Length
14 in
Glove Length
14 in
Size - Numeric
9 1/2

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (AC)
5,000V AC
Brand and Series
Salisbury E014BY
Series
E014BY
Electrical Insulating Type
Type I
Cuff-End Color
Black
Proof Test Voltage (DC)
20,000V DC

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014BY, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow/Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.