Electrical-Insulating Gloves, 17,000V AC, 25,000V DC, Rubber, Black, Red, Size 11

  • Mfr # NG214RB/11

  • Zoro # G013324084


product price: $314.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG214RB/11
Zoro #
G013324084
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
11
Glove Length
14 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Black, Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Standards
OSHA 29 CFR 1910
Max. Use Voltage
17000V AC/25500V DC
Proof Test Voltage (AC)
20,000V AC
Brand and Series
Salisbury ElectriFlex
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
50,000V DC
Electrical Insulating Glove Color
Black, Red

Description

Electrical-Insulating Gloves, Standards OSHA 29 CFR 1910, Brand and Series Salisbury ElectriFlex, Cuff Style Straight, Electrical Insulating Glove Color Black, Red, Electrical Insulating Type Type I, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2, Color Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.