Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Gloves, 7,500V AC, 11,250V DC, Rubber, 14 in Length, Black, Size 9

  • Mfr # E114BCRB/9

  • Zoro # G0079412


product price: $234.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E114BCRB/9
Zoro #
G0079412
UPC #
848650052815
Country of Origin
United States

Dimensions

Glove Size
9
Length
14 in
Glove Length
14 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
Voltage Class
Class 1
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Series
E114BCRB
Electrical Insulating Type
Type I
Cuff-End Color
Red
Proof Test Voltage (DC)
40,000V DC
Max. Use Voltage
7500V AC/11250V DC
Brand and Series
Salisbury E114BCRB
Proof Test Voltage (AC)
10,000V AC

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114BCRB, Cuff Style Bell, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products