Zoro Homepage

Electrical-Insulating Sleeves, Natural rubber, 16 in Length, Black, Reinforcing Fold Cuff

  • Mfr # 2LB

  • Zoro # G0385402


product price: $496.99
/pr
Free Shipping & Returns

Key Features

Sleeve Length
16 in
Material
Natural rubber
Color
Black
Standards
ASTM D 1051
Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LB
Zoro #
G0385402
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Sleeve Length
16 in
Sleeve Size
L

Details

Item
Electrical-Insulating Sleeves
Material
Natural rubber
Color
Black
Standards
ASTM D 1051
Class
2
Sleeve Construction
Molded
Cuff Style
Reinforcing Fold
Series
2LB
Brand and Series
Salisbury 2LB
Max. Use Voltage
17,000V AC / 25,500V DC
Proof Test Voltage (AC)
20,000V AC
Max. Use Voltage (DC)
25,500V DC
Sleeve Material
Rubber
Proof Test Voltage (DC)
50,000V DC
Max. Use Voltage (AC)
17,000V AC
Dipped Sleeve Style
Curved
Electrical Insulating Type
Type I

Description

Color Black, Cuff Style Reinforcing Fold, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series 2LB, Sleeve Size L, Sleeve Construction Molded, Sleeve Length 16 in, Sleeve Material Rubber, Standards ASTM D 1051, Brand and Series Salisbury 2LB, Max. Use Voltage 17,000V AC / 25,500V DC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.