Zoro Homepage

ElectricInsulatingGloveProtectrs, Sz10, PR

  • Mfr # NGILP5S/10

  • Zoro # G515190736


product price: $46.15
/pr

Key Features

Cuff Style
Slip-On
Glove Materials
Goatskin
Standards
ASTM F696-06
Leather Protector Color
Orange, White
Cuff Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGILP5S/10
Zoro #
G515190736
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
10
Glove Length
14 in
Size - Numeric
10

Details

Item
Electrical-Insulating Glove Protectors
Cuff Style
Slip-On
Glove Materials
Goatskin
Standards
ASTM F696-06
Leather Protector Color
Orange, White
Cuff Material
Cowhide
Leather Glove Style
Work
Leather Palm Process
Grain
Brand and Series
Salisbury NexGen
Thumb Style
Full
Leather Origin
Import

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series Salisbury NexGen, For Voltage Class Not Applicable, Thumb Style Full, Leather Glove Style Work, Cuff Style Slip-On, Cuff Material Cowhide, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.