Zoro Homepage

Face Shield Visor, Clear Visor, 13 in Height

  • Mfr # LFH20FSA-C-PP

  • Zoro # G613343157


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Cap Safety Helmet, Hood Shroud
Visor Thickness
0.09 in
Features
Double Curved Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH20FSA-C-PP
Zoro #
G613343157
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.09 in
Visor Height
13 in
Width
22 1/2 in
Visor Width
22 1/2 in
Height
13 in
Thickness
12 1/4 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Cap Safety Helmet, Hood Shroud
Features
Double Curved Design
Includes
Arc Flash Auto-Shut Off Sensor, Carbon Dioxide Sensor
Compatible with Product Type
Hoods with Fans
Compatible with Manufacturer Model Number
LFH20RG-C-PP
Metal Detectable
No
Compatible with Series
PrismShield Plus
Face Shield Component
Lens
Compatible with Brand
Salisbury
X-Ray Detectable
No
For Use with Mfr Model Number
LFH20RG-C-PP
Compatible Manufacturer Part Number
LFH20RG-C-PP
Compatible with Mfr. Model No.
LFH20RG-C-PP
Compatible Manufacturer Model Number
LFH20RG-C-PP
For Use With Mfr. Model Number
LFH20RG-C-PP
Compatible with Manufacturer Model No.
LFH20RG-C-PP
Compatible Pump Manufacturer Part Number
LFH20RG-C-PP
Compatible Mfr. Model Number
LFH20RG-C-PP

Description

Face Shield Visor, Compatible with Brand Salisbury, Compatible with Grainger Part Number 839GM1, Compatible with Manufacturer Model Number LFH20RG-C-PP, Compatible with Series PrismShield Plus, Features Double Curved Design, For Use With Cap Safety Helmet, Hood Shroud, Includes Arc Flash Auto-Shut Off Sensor, Carbon Dioxide Sensor, Metal Detectable No, Visor Color Clear, Visor Height 13 in, Visor Material Polycarbonate, Visor Thickness 0.09 in, Visor Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.