Face Shield Visor, Clear Visor, Polycarbonate
Mfr # LFH40FSA-C-PP
Zoro # G313343211
product price: $876.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Cap Safety Helmet, Hood Shroud
Visor Thickness
0.09 in
Features
Double Curved Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFH40FSA-C-PP
Zoro #
G313343211
UPC #
-
Country of Origin
United States
Dimensions
Visor Thickness
0.09 in
Visor Height
13 in
Width
22 1/2 in
Visor Width
22 1/2 in
Height
13 in
Thickness
12 1/4 in
Description
Face Shield Visor, Compatible with Brand Salisbury, Compatible with Grainger Part Number 839GM2, 839GM3, Compatible with Manufacturer Model Number LFH40PRG-C-PP, LFH40RG-C-PP, Compatible with Series PrismShield Plus, Features Double Curved Design, For Use With Cap Safety Helmet, Hood Shroud, Includes Arc Flash Auto-Shut Off Sensor, Carbon Dioxide Sensor, Metal Detectable No, Visor Color Clear, Visor Height 13 in, Visor Material Polycarbonate, Visor Thickness 0.09 in, Visor Width 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.