Zoro Homepage
This item is Discontinued.
Salisbury Faceshield Visor, PC, Green, 0.060" Thick AS2000FS-SPL

Faceshield Visor, PC, Green, 0.060" Thick (Discontinued)

  • Mfr # AS2000FS-SPL
  • Zoro # G6875972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2000FS-SPL
Zoro #
G6875972
UPC #
-
Country of Origin
United States

Dimensions

Visor Height
8 in
Visor Thickness
0.06 in
Visor Width
10 in

Details

ATPV Rating
20 cal/sq cm
Standards
ASTM, NFPA 70E
Dielectric Protection
Yes
Features
Extra Light Tint
Hazard Risk Category (HRC)
2
Item
Faceshield Visor
Visor Material
Polycarbonate
For Use With
AS2000 20 Cal
Visor Color
Bronze
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
Yes
Compatible with Brand
Safety Products Holdings
Arc Flash PPE Category
2
Compatible with Manufacturer Model Number
AS2000 20 Cal
Face Shield Component
Face Shield, Visor
Compatible Manufacturer Model Number
AS2000 20 Cal

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Compatible with Brand Safety Products Holdings, Compatible with Manufacturer Model Number AS2000 20 Cal, Dielectric Protection Yes, Face Shield Component Face Shield, Visor, Features Extra Light Tint, For Use With AS2000 20 Cal, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating Yes, Standards ASTM, NFPA 70E, Visor Color Bronze, Visor Height 8 in, Visor Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.