Fan Module, Plastic
Mfr # SMARTCOOLFAN
Zoro # G313370606
product price: $968.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
For Use With
FH20RG-C-PP, FH40RG-C-PP, FH40PRG-C-PP, FH65PRG-C-PP, FH100PRG-C-PP, LFH20RG-C-PP, LFH40RG-C-PP, LFH40PRG-C-PP, LFH65PRG-C-PP, LFH100PRG-C-PP
Features
Dual Fan, Rechargeable
Includes
Rechargeable Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMARTCOOLFAN
Zoro #
G313370606
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Thickness
1 in
Height
10 in
Details
Item
Fan Module
Color
Black
Material
Plastic
For Use With
FH20RG-C-PP, FH40RG-C-PP, FH40PRG-C-PP, FH65PRG-C-PP, FH100PRG-C-PP, LFH20RG-C-PP, LFH40RG-C-PP, LFH40PRG-C-PP, LFH65PRG-C-PP, LFH100PRG-C-PP
Features
Dual Fan, Rechargeable
Includes
Rechargeable Batteries
Compatible with Manufacturer Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Metal Detectable
No
Compatible with Product Type
Hoods with Fans
X-Ray Detectable
No
Face Shield Component
Cooling Fans Module
Compatible with Brand
Salisbury
Compatible with Series
PrismShield Plus
For Use with Mfr Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Manufacturer Part Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible with Mfr. Model No.
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Manufacturer Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
For Use With Mfr. Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible with Manufacturer Model No.
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Pump Manufacturer Part Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Mfr. Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Description
Color Black, Features Dual Fan, Rechargeable, Includes Rechargeable Batteries, Fan Module, Lining Material Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.